ABB ACS880-01-10A6-2 2 Hp, 3Hp, ACS880, VFD, N1, IP21

You currently have this product in an open order View Order

Item:

0168074

Cat:

ACS880-01-10A6-2

Mfr:

EAN:

6438177388081
(0) Write a review
Add to Cart for Price
Company Wide: 0
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 208-240V AC, NEMA 1 / IP21, Wall Mount Drive, 3-Phase Output, Normal Duty: 3 HP 10.1A, Heavy Duty: 2 HP 7.5A, Coated Boards. Frame Size: R1. H: 16" W: 6.1" D: 8.9" Weight: 13.2Lbs **Recommend High Speed Fuses, Class T Size 20A **

Platt Cat:ABBACS8800110A62
Platt Item:0168074
Cat:ACS880-01-10A6-2
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:10.1, 7.5
Volts AC:240, 208
Horsepower:2, 3
IP/NEMA Rating:1, IP21
Phase:3
Type:Variable Frequency Drive
Volts AC Range:208-240
  • For help with 2 Hp, 3Hp, ACS880, VFD, N1, IP21 from ABB, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800110A62, ABB, ACS880-01-10A6-2, High Performance Drives, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-10A6-2 2 Hp, 3Hp, ACS880, VFD, N1, IP21
Product Reminder
Product:
ACS880-01-10A6-2 2 Hp, 3Hp, ACS880, VFD, N1, IP21
Item # 0168074