To Our Valued Customers: COVID-19 Update

ABB ACS880-01-24A3-2+B056 7.5HP 23.1A, 5HP 16.8A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172250

Cat:

ACS880-01-24A3-2+B056

Mfr:

EAN:

6438177436911
(0) Write a review
$2,412.08 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 7.5 HP 23.1A, Heavy Duty: 5 HP 16.8A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R2. H1: 16.11" H2: 14.57" W: 6.1" D: 9.8" Weight: 17.6Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (52 CFM/ 337W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 40A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800124A32B
Platt Item:0172250
Cat:ACS880-01-24A3-2+B056
UPC:Not Available
Category:
Amps:16.800, 23.100
Volts AC:240, 208
Horsepower:7.500, 5
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 7.5HP 23.1A, 5HP 16.8A, ACS880, VFD from ABB
  • Also known as: voltage, supply, ABBACS8800124A32B, ABB, ACS880-01-24A3-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-24A3-2+B056 7.5HP 23.1A, 5HP 16.8A, ACS880, VFD
Product Reminder
Product:
ACS880-01-24A3-2+B056 7.5HP 23.1A, 5HP 16.8A, ACS880, VFD
Item # 0172250