To Our Valued Customers: COVID-19 Update

ABB ACS880-01-206A-2+B056 75HP 196A, 60HP 169A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172290

Cat:

ACS880-01-206A-2+B056

Mfr:

EAN:

6438177340898
(0) Write a review
$13,654.96 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 75 HP 196A, Heavy Duty: 60 HP 169A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R7. H1: 34.7" H2: 23.60" W: 11.22" D: 14.37" Weight: 121.3Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (265 CFM/ 1500W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 300A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001206A2B
Platt Item:0172290
Cat:ACS880-01-206A-2+B056
UPC:Not Available
Category:
Amps:169, 196
Volts AC:240, 208
Horsepower:75, 60
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 75HP 196A, 60HP 169A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP55, high performance, ABBACS88001206A2B, ABB, ACS880-01-206A-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-206A-2+B056 75HP 196A, 60HP 169A, ACS880, VFD
Product Reminder
Product:
ACS880-01-206A-2+B056 75HP 196A, 60HP 169A, ACS880, VFD
Item # 0172290