To Our Valued Customers: COVID-19 Update

ABB ACS880-01-170A-2+B056 60HP 162A, 50HP 145A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172288

Cat:

ACS880-01-170A-2+B056

Mfr:

EAN:

6438177474586
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 60 HP 162A, Heavy Duty: 50 HP 145A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R7. H1: 34.7" H2: 23.60" W: 11.22" D: 14.37" Weight: 121.3Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (265 CFM/ 1260W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 250A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001170A2B
Platt Item:0172288
Cat:ACS880-01-170A-2+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:162, 145
Volts AC:208, 240
Horsepower:60, 50
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 60HP 162A, 50HP 145A, ACS880, VFD from ABB
  • Also known as: ABBACS88001170A2B, ABB, ACS880-01-170A-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-170A-2+B056 60HP 162A, 50HP 145A, ACS880, VFD
Product Reminder
Product:
ACS880-01-170A-2+B056 60HP 162A, 50HP 145A, ACS880, VFD
Item # 0172288