To Our Valued Customers: COVID-19 Update

ABB ACS880-01-16A8-2 5HP 16A, 3HP 10.6A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0168081

Cat:

ACS880-01-16A8-2

Mfr:

EAN:

6438177388135
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 5 HP 16A, Heavy Duty: 3 HP 10.6A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R2. H1: 16.11" H2: 14.57" W: 6.1" D: 9.8" Weight: 17.6Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (52 CFM/ 232W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 25A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800116A82
Platt Item:0168081
Cat:ACS880-01-16A8-2
UPC:Not Available
Category:
Mounting:Wall
Amps:10.600, 16
Volts AC:208, 240
Horsepower:3, 5
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
  • For help with 5HP 16A, 3HP 10.6A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800116A82, ABB, ACS880-01-16A8-2, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

ABB ACS880-01-16A8-2 5HP 16A, 3HP 10.6A, ACS880, VFD
Product Reminder
Product:
ACS880-01-16A8-2 5HP 16A, 3HP 10.6A, ACS880, VFD
Item # 0168081