To Our Valued Customers: COVID-19 Update

ABB ACS880-01-075A-2+B056 25HP 71A, 20HP 61A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172281

Cat:

ACS880-01-075A-2+B056

Mfr:

EAN:

6438177427490
(0) Write a review
$4,972.88 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 25 HP 71A, Heavy Duty: 20 HP 61A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R5. H1: 28.74" H2: 23.46" W: 7.99" D: 10.79" Weight: 50.7Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (165 CFM/ 680W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 125A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001075A2B
Platt Item:0172281
Cat:ACS880-01-075A-2+B056
UPC:Not Available
Category:
Amps:61, 71
Volts AC:240, 208
Horsepower:25, 20
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 25HP 71A, 20HP 61A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS88001075A2B, ABB, ACS880-01-075A-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-075A-2+B056 25HP 71A, 20HP 61A, ACS880, VFD
Product Reminder
Product:
ACS880-01-075A-2+B056 25HP 71A, 20HP 61A, ACS880, VFD
Item # 0172281