To Our Valued Customers: COVID-19 Update

ABB ACS880-01-04A6-2+B056 1HP 4.4A, 0.75HP 3.7A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172225

Cat:

ACS880-01-04A6-2+B056

Mfr:

EAN:

6438177427469
(0) Write a review
$1,880.56 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 1 HP 4.4A, Heavy Duty: 0.75 HP 3.7A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R1. H1: 16.11" H2: 14.57" W: 6.1" D: 8.89" Weight: 13.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 73W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 15A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800104A62B
Platt Item:0172225
Cat:ACS880-01-04A6-2+B056
UPC:Not Available
Category:
Amps:3.700, 4.400
Volts AC:240, 208
Horsepower:1, 0.750
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 1HP 4.4A, 0.75HP 3.7A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800104A62B, ABB, ACS880-01-04A6-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-04A6-2+B056 1HP 4.4A, 0.75HP 3.7A, ACS880, VFD
Product Reminder
Product:
ACS880-01-04A6-2+B056 1HP 4.4A, 0.75HP 3.7A, ACS880, VFD
Item # 0172225