To Our Valued Customers: COVID-19 Update

ABB ACS880-01-046A-2+B056 15HP 44A, 10HP 38A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172278

Cat:

ACS880-01-046A-2+B056

Mfr:

UPC:

662348085219

EAN:

6438177474180
(0) Write a review
$3,422.32 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 15 HP 44A, Heavy Duty: 10 HP 38A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R4. H1: 22.7" H2: 19.3" W: 7.99" D: 10.8" Weight: 40.8Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (79 CFM/ 500W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 80A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001046A2B
Platt Item:0172278
Cat:ACS880-01-046A-2+B056
UPC:662348085219
Category:
Amps:38, 44
Volts AC:240, 208
Horsepower:10, 15
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 15HP 44A, 10HP 38A, ACS880, VFD from ABB
  • Also known as: 662348085219, ABBACS88001046A2B, ABB, ACS880-01-046A-2+B056, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Associated (0)

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-046A-2+B056 15HP 44A, 10HP 38A, ACS880, VFD
Product Reminder
Product:
ACS880-01-046A-2+B056 15HP 44A, 10HP 38A, ACS880, VFD
Item # 0172278