To Our Valued Customers: COVID-19 Update

ABB ACS880-01-031A-2 10HP 29.3A, 7.5HP 24.3A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0160469

Cat:

ACS880-01-031A-2

Mfr:

EAN:

6438177388326
(0) Write a review
Add to Cart for Price
Usually ships in 2-4 days
Company Wide: 3
3In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 10 HP 29.3A, Heavy Duty: 7.5 HP 24.3A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R3. H1: 18.71" H2: 16.54" W: 6.77" D: 10.28" Weight: 22Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (79 CFM/ 457W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 50A ** , ** Extended Warranty Available w/ Authorized Startup ** *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***

Platt Cat:ABBACS88001031A2
Platt Item:0160469
Cat:ACS880-01-031A-2
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:24.300, 29.300
Volts AC:240, 208
Horsepower:10, 7.500
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
  • For help with 10HP 29.3A, 7.5HP 24.3A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS88001031A2, ABB, ACS880-01-031A-2, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

ABB ACS880-01-031A-2 10HP 29.3A, 7.5HP 24.3A, ACS880, VFD
Product Reminder
Product:
ACS880-01-031A-2 10HP 29.3A, 7.5HP 24.3A, ACS880, VFD
Item # 0160469