To Our Valued Customers: COVID-19 Update

ABB ACS55-01N-04A3-2 Acs55, 1hp, 200vac In, 200vacout

You currently have this product in an open order View Order

Item:

0787169

Cat:

ACS55-01N-04A3-2

Mfr:

EAN:

6438177015321
(0) Write a review
$186.56 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Component Drive; Wattage: 0.75 Kw; Voltage Rating: 1-phase Supply Voltage:200 - 240 Vac; 3-phase Output Voltage: 200 - 240 Vac; Frequency Rating: 48 - 63hz; Environmental Conditions: Ambient Temperature: -4 Deg F (-20 Deg C) To 104 Deg F (40 Deg C) No Frost Allowed 122 Deg F (50 Deg C) With Derating To 85 Pct Nominal Output Current; Altitude: 0 To 3280 Ft (1000 M) With Derating Of 1 Pct Per320 Ft (100 M) Over 3280 Ft (1000 M) To 6560 Ft (2000 M); Relative Humidity: Less Than 95 Pct (without Condensation); Protection Class: Ip20, Protected Chassis;contamination Levels: No Conductive Dust Allowed, Corrosive Liquids Or Gasses (iec60721-3-3) Chemical Gases: Class 3c2 Solid Particles: Class 3s2; Sinusoidal Vibration: Frequency Range: 5 - 150 Hz Constant Peak Acceleration: 1g Ista 2a; Size: 6.690 In Height With Mounting Clip X 5.770 In Height Without Mounting Clip X2.660 In Width X 540 In Depth; Base Drive Frame: B; Weight: 2.400 Lb; Maximum Current: 6.5 Amp

Platt Cat:ABBACS5501N04A32
Platt Item:0787169
Cat:ACS55-01N-04A3-2
UPC:Not Available
Category:
Volts AC:240, 208
IP/NEMA Rating:IP20
Type:Component Drives
  • For help with Acs55, 1hp, 200vac In, 200vacout from ABB
  • Also known as: ABBACS5501N04A32, ABB, ACS55-01N-04A3-2, AC Drives - 240VAC - Component, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Associated (0)

Substitutes (0)

ABB ACS55-01N-04A3-2 Acs55, 1hp, 200vac In, 200vacout
Product Reminder
Product:
ACS55-01N-04A3-2 Acs55, 1hp, 200vac In, 200vacout
Item # 0787169