To Our Valued Customers: COVID-19 Update

ABB ACS150-01U-06A7-2 Acs150, 1.5hp, 01u - Wall Mnt,n1/ip21, 200 Vac

You currently have this product in an open order View Order

Item:

0731997

Cat:

ACS150-01U-06A7-2

Mfr:

EAN:

6438177015659
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Component Drive; Wattage: 1.1 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb

Platt Cat:ABBACS15001U06A72
Platt Item:0731997
Cat:ACS150-01U-06A7-2
UPC:Not Available
Category:
Family / Style:ACS150
Volts AC:240, 208
IP/NEMA Rating:IP20
Type:Component Drives

Associated (0)

Substitutes (0)

ABB ACS150-01U-06A7-2 Acs150, 1.5hp, 01u - Wall Mnt,n1/ip21, 200 Vac
Product Reminder
Product:
ACS150-01U-06A7-2 Acs150, 1.5hp, 01u - Wall Mnt,n1/ip21, 200 Vac
Item # 0731997