Call for price
Company wide:
0
in stock
Documents & Guides
3 pole, 800 amps rated at 600V AC, Tmax molded case switch (MCS) with magnetic only (MCS) trip device and 65kA at 480V AC interrupt current rating
Overview
3 pole, 800 amps rated at 600V AC, Tmax molded case switch (MCS) with magnetic only (MCS) trip device and 65kA at 480V AC interrupt current rating
Tmax family is now available as a complete range of moulded case circuit-breakers up to 1600 A. All the circuit-breakers, both three-pole and four-pole, are available in the fixed version; the sizes T4 and T5 in the plug-in version and T4, T5, T6 and T7 in the withdrawable one as well. With the same frame size, the circuit-breakers in the Tmax family, are available with different breaking capacities and different rated uninterrupted currents.
Also known as: 015644642585, T6H800DW, ABBT6H800DW
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 800 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps: | 800 |