Mcs T5n 600a 3p Ul Im 5000a

Item #: 0928522

Cat #: T5N600DW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 6000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n600dw: Mcs T5n 600a 3p Ul Im 5000a Lvp; T5n600dw: Mcs T5n 600a 3p Ul Im 5000a Lvp

Overview

Abb; Switch; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400/600 Amp; Trip Type: Molded Case Switch (mcs), Magnetic;trip Range: 6000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Normal; T5n600dw: Mcs T5n 600a 3p Ul Im 5000a Lvp; T5n600dw: Mcs T5n 600a 3p Ul Im 5000a Lvp
Also known as: T5N600DW, ABBT5N600DW

Specifications

No Specifications Available