Bkr T4n 250a 3p T/m Ul 100%

Item #: 0718351

Cat #: T4NQ250TW

UPC: 057558249719

$ 3647.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 1250 - 2500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 30 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4nq250tw: Bkr T4n 250a 3p T/m Ul 100% Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 250 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 1250 - 2500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 30 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles:3; Length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4nq250tw: Bkr T4n 250a 3p T/m Ul 100% Lvp
Also known as: 057558249719, T4NQ250TW, ABBT4NQ250TW

Specifications

No Specifications Available