Call for price
Company wide:
0
in stock
ABB S201UDC-Z1.6 1 Pole, 1.6 Amps Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, Z Trip Curve, And 14ka Interrupt Current Rating
Overview
ABB S201UDC-Z1.6 1 Pole, 1.6 Amps Rated At 480y/277 Vac, Ul 489 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, Z Trip Curve, And 14ka Interrupt Current Rating
System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.
Also known as: S201UDC-Z1.6, ABBS201UDCZ1.6
Specifications
| Volts DC: | 60 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 1.600 |
| Type: | Trip Curve Z |
| Interrupt Rating DC: | 14 kA |
| Volts DC: | 60 |
| Poles: | 1 |
| Type: | Trip Curve Z |
| Mounting: | DIN Rail |
| Amps: | 1.600 |
| Interrupt Rating DC: | 14 kA |