$ 130.50 EA
Company wide:
0
in stock
Documents & Guides
Abb; Limit Switch; Voltage Rating: 600 V; Amperage Rating: 10 Amp At 24 Vac, 2.8amp At 24 Vdc; Closed Contact Resistance: 25 Milohm; Action: Snap; Connection: 1cable Inlet For 1/2 In Npt Cable Gland; Actuator: Spring Rod; Contact Configuration: 1no 1nc; Size: 40 Mm Width X 200 Mm Height X 43 Mm Depth; Enclosure: NEMA 4, 4x Ip66; Operating Cycles: Electrical: 3600 Cycles/hr; Operating Temperature:-25 To +70 Deg C
Overview
Abb; Limit Switch; Voltage Rating: 600 V; Amperage Rating: 10 Amp At 24 Vac, 2.8amp At 24 Vdc; Closed Contact Resistance: 25 Milohm; Action: Snap; Connection: 1cable Inlet For 1/2 In Npt Cable Gland; Actuator: Spring Rod; Contact Configuration: 1no 1nc; Size: 40 Mm Width X 200 Mm Height X 43 Mm Depth; Enclosure: NEMA 4, 4x Ip66; Operating Cycles: Electrical: 3600 Cycles/hr; Operating Temperature:-25 To +70 Deg C
Also known as: 471522614394, LS45M91B11, ABBLS45M91B11
Specifications
No Specifications Available