$ 44.34 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Abb; Auxiliary Contact Block; Contact Configuration: 1 No (auxiliary); Connection: Screw With Cable Clamp; Endurance: Mechanical: 1 Million Cycles; Wire Size: Rigid Solid: (1 Or 2) 1 - 4 Sq-mm, Flexible: (1 Or 2) 0.75-2.5 Sq-mm; Voltage Rating: 125 Vac; Tightening Torque: 1 N-m Recommended, 1.2 N-m Maximum; Operating Current: Ac-14: 0.1 Amp At 24 - 127 Vac, Dc-12: 0.1 Amp At 24/48/72/110 Vdc; Enclosure: Ip20; Insulation Voltage: 250 V
Overview
Abb; Auxiliary Contact Block; Contact Configuration: 1 No (auxiliary); Connection: Screw With Cable Clamp; Endurance: Mechanical: 1 Million Cycles; Wire Size: Rigid Solid: (1 Or 2) 1 - 4 Sq-mm, Flexible: (1 Or 2) 0.75-2.5 Sq-mm; Voltage Rating: 125 Vac; Tightening Torque: 1 N-m Recommended, 1.2 N-m Maximum; Operating Current: Ac-14: 0.1 Amp At 24 - 127 Vac, Dc-12: 0.1 Amp At 24/48/72/110 Vdc; Enclosure: Ip20; Insulation Voltage: 250 V
Also known as: 320500258597, CEL18-10, ABBCEL1810
Specifications
| Type: | Accessories |
| Type: | Accessories |