$ 140.73 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Mini Contr.w/24v Coil
Overview
Mini Contr.w/24v Coil
The B7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
Also known as: 013614156391, B7-30-10-01, ABBB7301001
Specifications
No Specifications Available