Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Abb; Machinery Drive; Wattage: 1.5 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.500 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Overview
Abb; Machinery Drive; Wattage: 1.5 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: -10 To 40 Deg C (14 To 104 Deg F), No Frost Allowed50 Deg C (122 Deg F) With 10 Pct Derating; Altitude: Rated Current Available At0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000m (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1/ Ul Type 1 Enclosure Ip66/ip67/ultype 4x As An Option Up To 7.5 Kw, Ip69k Available For Ip66/ip67 Variant With Compatible Cable Glands; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2(chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clamping Plate X202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Height With Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2;speed Control: Static Accuracy: 20 Pct Of Motor Nominal Slip; Dynamic Accuracy:< 1 Pct Sec With 100 Pct Torque Step; Weight: 1.500 Kg; Chokes: Ac Input Chokes:external Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Mot
Also known as: ACS355-01U-07A5-2, ABBACS35501U07A52
Specifications
| Type: | Variable Frequency Drive |
| Volts AC: | 240, 208 |
| Family / Style: | ACS355 |
| Type: | Variable Frequency Drive |
| Family / Style: | ACS355 |
| Volts AC: | 240, 208 |