4" Square Exposed Work Cover, Single Locking 1.719
Item #: 0153652
Cat #: 811C
UPC: 050169999868
$ 18.07 EA
Company wide:
603
in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: Single Receptacle (30A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.719".
Overview
4" Square, Exposed Work Cover, Type: Single Receptacle (30A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3". Opening: 1.719".
RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Also known as: 050169999868, 811C, RAC811C
Features & Benefits
- RACO® exposed work covers include required hardware for mounting the receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- cULus Listed
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1/2 in |
| Cubic Inches: | 7.300 in³ |
| Gangs: | 2 |
| Depth: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 7.300 in³ |