$ 641.49 EA
Company wide:
0
in stock
Documents & Guides
3m(tm) Qs-ii Molded Rubber Splice 5502-ci-4/0, 4/0 Awg Stranded, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case
Overview
3m(tm) Qs-ii Molded Rubber Splice 5502-ci-4/0, 4/0 Awg Stranded, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case
3M™ 5500 Series Molded Rubber QS II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, or UniShield® cables with copper or aluminum conductors. Its peroxide cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.
Also known as: 054007096337, 5502-CI-4/0, MMM5502CI40
Specifications
No Specifications Available