Latch-In, Twist-To Release Operator, Red Mushroom Button

Item #: 0012190

Cat #: 10250ED1043-4

UPC: 782113726373

$ 168.01 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Latch-In, Twist-To Release Operator, Red Mushroom Button, 10250T NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Latch-In, Twist-To Release Operator, Red Mushroom Button, 10250T NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250ED1043-4 is a latch-in, twist-to-release operator Switch Actuator for pushbuttons and indicating lights and 30.5mm heavy-duty watertight/oil-tight. It incorporate an integral locking mechanism which enables locking units in various positions, locking units to prevent operation or setting unit to lock when the button is pressed, requiring the key to be inserted to return to normal operation. With the key in the center position, this operator functions as a normal momentary pushbutton.

Also known as: 782113726373, 10250ED1043-4, CUT10250ED10434

Specifications

Color: Red
Type: Non-Illuminated, Maintained
Family / Style: 10250E
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Color: Red
Family / Style: 10250E
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4