Eaton 10250T33 30mm Assembled Pushbutton, Emergency Stop

10250T33

Item:

070508

Cat:

10250T33

Mfr:

UPC:

782113347202
(0) Write a review
154.00 EA
10 available

Qty:  EA

Assembled, 30.5 mm Pushbutton, Non-illuminated, Plastic Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Platt Cat:CUT10250T33
Platt Item:070508
Cat:10250T33
UPC:782113347202
Category:
Family / Style:10250T
Mounting:30.5 mm
Color:Red
IP/NEMA Rating:3, 3R, 4, 4X, 12, 13
Type:Non-Illuminated, Momentary, Legend: Emergency Stop
Volts AC Control:12, 24, 120, 208, 240, 277, 480
Volts DC Control:6, 12, 24, 48, 110
Volts AC Control Range:1-600
Volts DC Control Range:1-600

Associated (8)

30.5 mm, Heavy-Duty Accessory - Shroud, Used ...
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pil...
Visual Aid Legend Plate, Size Round, Plastic...

Others Also Bought (22)

30.5 mm, Heavy-Duty, Pilot Device Enclosure, ...
1 N.C. Contact Block, 30.5 mm, 600V Rated, Ba...
1 N.O. Contact Block, 30.5 mm, 600V Rated, Ba...

Substitutes (0)

Free Shipping on orders over $250.00

FREE Shipping on orders over $250.00

$5.00 Flat Rate shipping on orders under $250.00

View Details

Free Shipping Restrictions

  • Orders must be placed online
  • Orders must ship complete
  • Orders must be greater than or equal to $250.00 to qualify for Free UPS Ground Shipping
  • Orders under $250.00 may qualify for a $5.00 UPS Ground Rate
  • Orders with total weight over 75 lbs or include items such as, but not limited to: items over 8 ft or items out of stock may not qualify for these shipping rates
  • Only applies to orders shipped to addresses within the United States
Eaton 10250T33 30mm Assembled Pushbutton, Emergency Stop
154.00 EA
10 available
Product Reminder
10250T33
Product:
10250T33 30mm Assembled Pushbutton, Emergency Stop
Item # 070508