6" Eyeball Trim

Item #: 0099489

Cat #: 6130WH

UPC: 080083745609

$ 16.20 EA
Company wide:
119 in stock
Documents & Guides
6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt

Overview

6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt

6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt

Also known as: 080083745609, 6130WH, HAL6130WH

Specifications

Type: Adjustable Trim
Color: White
Diameter: 6 in
Type: Adjustable Trim
Diameter: 6 in
Color: White