90° Internal Elbow / 2400 Series, Steel, Ivory

Item #: 0099316

Cat #: V2417M

UPC: 786776170498

$ 3.27 EA
Company wide:
68 in stock
Steel, Internal Elbow, 2400 Series. Size: 1-3/4" Width, 1-29/32" Height. Ivory.

Overview

Steel, Internal Elbow, 2400 Series. Size: 1-3/4" Width, 1-29/32" Height. Ivory.

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776170498, V2417M, WMDV2417M

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel