LED Emergency Light, 640 Lumen, 6.6 Watt, 120-277V, White

Item #: 0988623

Cat #: ELM4L

UPC: 191723916287

$ 113.62 EA
Company wide:
45 in stock
Documents & Guides
LED Emergency Light, Adjustable Optics, 640 Lumen, 6.6 Watt, 120-277 Volt, White Housing

Overview

LED Emergency Light, Adjustable Optics, 640 Lumen, 6.6 Watt, 120-277 Volt, White Housing

The Lithonia Lighting Quantum ELM4L Emergency Light is suitable for emergency lighting applications such as stairways and hallways

Also known as: 191723916287, ELM4L, LITELM4L

Specifications

Material: Thermoplastic
Color: White
Wattage: 6.600
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 6.600
Volts AC Range: 120 - 277
Color: White
Light Technology: LED