1
more

Liquidtight Connector, Straight, 1", Insulated, Steel
Item #: 0098301
Cat #: 5334-TB
UPC: 786210053349
$ 24.67 EA
Company wide:
560
in stock
Documents & Guides
Liquidtight Connector, Straight, 1 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
Overview
Liquidtight Connector, Straight, 1 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210053349, 5334-TB, THB5334TB
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |