3-Phase Supply Voltage, 380-480V AC, N1, 240A

Item #: 0970398

Cat #: ACS580-01-260A-4

UPC:

$ 4339.99 EA
Company wide:
7 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 200 Hp, Heavy Duty: 150 Hp, Normal Duty: 240 Amp, Heavy Duty: 180 Amp, Frame Size: R8: H: 37.99", W: 11.81", D: 15.47"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 200 Hp, Heavy Duty: 150 Hp, Normal Duty: 240 Amp, Heavy Duty: 180 Amp, Frame Size: R8: H: 37.99", W: 11.81", D: 15.47"

Designed to simplify drive selection, set up, operation and maintenance, the ACS580 general purpose drive conquers more applications in more industries without the head scratching complexities. The ACS580’s essential built-in features and intuitive user interfaces offers out-of-the-box, effortless efficiency.

Also known as: ACS580-01-260A-4, ABBACS58001260A4

Specifications

Phase: 3
Mounting: Panel
Amps: 240
Horsepower: 150, 200
Size: Frame R8
Family / Style: ACS580
Volts AC Range: 380 - 480
Amps Range: 180 - 240
Phase: 3
Amps: 240
Size: Frame R8
Volts AC Range: 380 - 480
Mounting: Panel
Horsepower: 150, 200
Family / Style: ACS580
Amps Range: 180 - 240