Variable Frequency Drive 3PH, N1, 480V, 40/50Hp

Item #: 0970339

Cat #: ACS580-01-065A-4

UPC: 662348089552

$ 8299.40 EA
Company wide:
16 in stock
3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 50 Hp, Heavy Duty: 40 Hp, Normal Duty: 65 Amp, Heavy Duty: 52 Amp, Frame Size: R4: H: 25.04", W: 7.99", D: 10.43"

Overview

3-Phase Supply Voltage, 380-480V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 50 Hp, Heavy Duty: 40 Hp, Normal Duty: 65 Amp, Heavy Duty: 52 Amp, Frame Size: R4: H: 25.04", W: 7.99", D: 10.43"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: 662348089552, ACS580-01-065A-4, ABBACS58001065A4

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Type: General Purpose Drive
Family / Style: ACS580
Phase: 3
Horsepower: 40, 50
Family / Style: ACS580
Volts AC: 480
Type: General Purpose Drive