BUSS S501-63-R S501 63mA BUSS FUSE

Item #: 0966743

Cat #: S501-6.3-R

UPC: 051712648943

$ 4.19 EA
Company wide:
5 in stock
Documents & Guides
BUS S501-6.3-R S501 6.3A BUS

Overview

BUS S501-6.3-R S501 6.3A BUS

Today, the world runs on critical infrastructure and technology. Planes. Hospitals. Factories. Data centers. Vehicles. The electrical grid. These are things people depend on every day. And the companies behind them depend on us to help solve some of the toughest power management challenges on the planet. At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable.

Also known as: 051712648943, S501-6.3-R, BUSS5016.3R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Interrupt Rating DC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 6.300
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA