EFSE RM60060-3CR Fuse Block, Class

Item #: 0966402

Cat #: RM60060-3CR

UPC: 051712511629

$ 154.28 EA
Company wide:
25 in stock
Documents & Guides
BUS RM60060-3CR FUSE BLOCK C

Overview

BUS RM60060-3CR FUSE BLOCK C
Also known as: 051712511629, RM60060-3CR, BUSRM600603CR

Specifications

Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: RM600
Mounting: DIN Rail
Class: R
Amps: 60
Family / Style: RM600
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA