BUSS RM25060-3CR Fuse Block, Class

Item #: 0966366

Cat #: RM25060-3CR

UPC: 051712511384

$ 116.51 EA
Company wide:
86 in stock
Documents & Guides
*FUSE BLOCK CLASS R 250V 60A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

*FUSE BLOCK CLASS R 250V 60A 3 POLE *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 051712511384, RM25060-3CR, BUSRM250603CR

Specifications

Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 250
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: RM250
Poles: 3
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Class: R
Amps: 60
Family / Style: RM250