60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc

Item #: 0966290

Cat #: TCF60RN

UPC: 051712222556

$ 114.42 EA
Company wide:
39 in stock
Documents & Guides
60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

60 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712222556, TCF60RN, BUSTCF60RN

Specifications

Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Amps: 60
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Volts AC: 600
Amps: 60
Length: 2.130 in
Interrupt Rating AC: 300 kA