6 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0964907

Cat #: NOS-6

UPC: 051712310062

$ 47.15 EA
Company wide:
49 in stock
Documents & Guides
6 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

6 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310062, NOS-6, BUSNOS6

Specifications

Amps: 6
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Amps: 6
Volts AC: 600
Mounting: Cartridge
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 50 kA