40 Amp Class K5 One-Time Fuse, 600 Volt

Item #: 0964898

Cat #: NOS-40

UPC: 051712310406

$ 74.17 EA
Company wide:
73 in stock
Documents & Guides
40 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

40 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310406, NOS-40, BUSNOS40

Specifications

Speed: Non-Time Delay
Amps: 40
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Amps: 40
Class: K5
Interrupt Rating AC: 50 kA