35 Amp Class K5 One-Time Fuse, 250 Volt

Item #: 0964851

Cat #: NON-35

UPC: 051712101608

$ 15.54 EA
Company wide:
27 in stock
Documents & Guides
35 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Overview

35 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101608, NON-35, BUSNON35

Specifications

Amps: 35
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 35
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA