BUSS FWH-200A 200A 500V AC TAG FUSE

Item #: 0964259

Cat #: FWH-200A

UPC: 051712150132

$ 226.49 EA
Company wide:
11 in stock
Documents & Guides
BUS FWH-200A 200A 500V AC TAG

Overview

BUS FWH-200A 200A 500V AC TAG
Also known as: 051712150132, FWH-200A, BUSFWH200A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse