Fuse, 6 Amp Class RK5 Dual-Element, Time-Delay, 600V, Fusetron

Item #: 0964119

Cat #: FRS-R-6ID

UPC: 051712204484

$ 36.56 EA
Company wide:
27 in stock
Documents & Guides
6 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

6 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204484, FRS-R-6ID, BUSFRSR6ID

Specifications

Amps: 6
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200
Family / Style: FRS
Amps: 6
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse, Indicating
Class: RK5
Family / Style: FRS