Fuse, 40 Amp Class RK5 Dual-Element, Time-Delay, Indication, 600V

Item #: 0964104

Cat #: FRS-R-40ID

UPC: 051712204620

$ 54.09 EA
Company wide:
731 in stock
Documents & Guides
40 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

40 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204620, FRS-R-40ID, BUSFRSR40ID

Specifications

Speed: Time Delay
Type: Fuse, Indicating
Amps: 40
Class: RK5
Volts AC: 600
Interrupt Rating DC: 200
Family / Style: FRS
Speed: Time Delay
Amps: 40
Volts AC: 600
Family / Style: FRS
Type: Fuse, Indicating
Class: RK5
Interrupt Rating DC: 200