Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Indication, 600V

Item #: 0964100

Cat #: FRS-R-30ID

UPC: 051712204606

$ 32.26 EA
Company wide:
846 in stock
Documents & Guides
Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204606, FRS-R-30ID, BUSFRSR30ID

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Amps: 30
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Type: Fuse, Indicating
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA