
Fuse, 60 Amp Class RK5 Dual-Element Time-Delay, 250VAC, Indication
Item #: 0964080
Cat #: FRN-R-60ID
UPC: 051712204477
$ 28.70 EA
Company wide:
1,712
in stock
Documents & Guides
60 Amp Class RK5 Dual-Element Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication
Overview
60 Amp Class RK5 Dual-Element Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712204477, FRN-R-60ID, BUSFRNR60ID
Specifications
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 60 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Volts DC: | 125 |
| Class: | RK5 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Amps: | 60 |
| Interrupt Rating AC: | 200 kA |