Fuse, 15 Amp, Class RK5, Dual-Element, Time-Delay, 250V, Indicator

Item #: 0964061

Cat #: FRN-R-15ID

UPC: 051712204378

$ 28.20 EA
Company wide:
2,090 in stock
Documents & Guides
Fuse, 15 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator

Overview

Fuse, 15 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204378, FRN-R-15ID, BUSFRNR15ID

Specifications

Type: Current-Limiting, Fuse, Indicator
Speed: Time Delay
Amps: 15
Class: RK5
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse, Indicator
Amps: 15
Interrupt Rating DC: 200
Speed: Time Delay
Class: RK5