
Fuse, 1/2A, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 0964028
Cat #: FNQ-R-1/2
UPC: 051712147019
$ 47.22 EA
Company wide:
798
in stock
Documents & Guides
Fuse, 1/2 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
Fuse, 1/2 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
FNQ-R Class CC Limitron™ time-delay, rejection-type fuse Time-delay, branch circuit, rejection-type fuse. For superior electrical protection, Eaton recommends upgrading FNQ-R fuse applications to Bussmann series Low-Peak LP-CC fuses.
Also known as: 051712147019, FNQ-R-1/2, BUSFNQR12.
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 0.500 |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Amps: | 0.500 |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |