Heater Interior, Apex 72 Series, 1600W 240V

Item #: 0096376

Cat #: HW162

UPC: 027418653017

$ 214.30 EA
Company wide:
9 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1600W 240V *Cadet Part # 65301*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1600W 240V *Cadet Part # 65301*

Gain living space - place furniture where you like Higher placement is ideal for homes with kids or pets - mount 72 inches above floor Contemporary look blends seamlessly into any room Cover secured by strong magnets, yet detaches easily for cleaning Outlet grill is available in two designs Recommended cleaning every 24 months, compared with six months for most wall heaters Enjoy lasting warmth, thanks to durable sealed heating element Includes high-temperature safety shutoff feature Proudly made in the USA 5-year warranty ETL listed

Also known as: 027418653017, HW162, CDTHW162

Specifications

Wattage: 1200, 1600
Volts AC: 240, 208
Mounting: Wall
Family / Style: Apex72
Wattage: 1200, 1600
Mounting: Wall
Volts AC: 240, 208
Family / Style: Apex72