225 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0962254

Cat #: LPJ-225SPI

UPC: 051712626415

$ 836.93 EA
Company wide:
23 in stock
Documents & Guides
225 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

225 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626415, LPJ-225SPI, BUSLPJ225SPI

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 225
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 225
Volts AC: 600
Interrupt Rating DC: 100 kA