300A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0961796

Cat #: DFJ-300

UPC: 051712653497

$ 935.78 EA
Company wide:
63 in stock
Documents & Guides
300 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

300 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653497, DFJ-300, BUSDFJ300

Specifications

Type: Current-Limiting, Fuse
Amps: 300
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting, Fuse
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Amps: 300
Speed: High-Speed