175 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 0959468

Cat #: JJN-175

UPC: 051712627177

$ 119.15 EA
Company wide:
68 in stock
Documents & Guides
175 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

175 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627177, JJN-175, BUSJJN175

Specifications

Class: T
Volts AC: 300
Amps: 175
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 175
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA