
Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears
Item #: 0095902
Cat #: 471
UPC: 050169004715
$ 3.11 EA
Company wide:
189
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Also known as: 050169004715, 471, RAC471
Features & Benefits
- 3 in. x 2 in., 2-1/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with one 1/2 in. knockout
- Plaster ears allow a box to be used in "old work" applications
- 10.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/4 in |
| Material: | Steel |
| Cubic Inches: | 10.500 in³ |
| Number of Knockouts: | 1 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Number of Knockouts: | 1 |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/4 in |
| Cubic Inches: | 10.500 in³ |
| Knockouts: | Yes |