1P Fuse Block, 30A, 600V AC/DC, Class CC, Screw/Quick Connect, 200kAIC

Item #: 0958882

Cat #: BCM603-1SQ

UPC: 051712486361

$ 19.93 EA
Company wide:
36 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw/Quick Connect, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw/Quick Connect, 200 kAIC

Eaton’s Bussmann® series BCM and BMM ferrule fuse blocks feature a modular design that allows assembly of the required poles at point of use. Available for Class CC and supplemental control circuit 10x38mm (13/32˝ x 1-1/2˝) fuses, these blocks have features and accessories that add versatility, reduce labor and help enhance safety of any panel design

Also known as: 051712486361, BCM603-1SQ, BUSBCM6031SQ

Specifications

Mounting: DIN Rail
Poles: 1
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Interrupt Rating DC: 200 kA
Poles: 1
Interrupt Rating AC: 200 kA