15A Automotive Blade-Type Fuse, Blue, 32V, Type ATC

Item #: 0958460

Cat #: ATC-15

UPC: 051712703253

$ 1.37 EA
Company wide:
30 in stock
Documents & Guides
15 Amp Automotive Blade-Type Fuse, Blue, 32V DC, Type ATC, 1000 Amp Interrupting Rating

Overview

15 Amp Automotive Blade-Type Fuse, Blue, 32V DC, Type ATC, 1000 Amp Interrupting Rating

ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.

Also known as: 051712703253, ATC-15, BUSATC15

Specifications

Speed: Fast Acting
Color: Blue
Volts DC: 32
Mounting: Socket
Amps: 15
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 15
Interrupt Rating AC: 1 kA
Color: Blue
Mounting: Socket
Interrupt Rating DC: 1 kA